Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Door, Workstation Blank Top
Mfr # SCE-WSBTD
Zoro # G711164494
product price: $289.89
/ea
Free Shipping & Returns
$289.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.60 in
- Width 23.88 in
- Length 0.83 in
- Color Unpainted/Gray/White
- Finish Brushed/Powder Coated/Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-WSBTD
- Zoro # G711164494
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 23.60 in |
Width | 23.88 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Blank Panel |
Color | Unpainted/Gray/White |
Finish | Brushed/Powder Coated/Zinc Plated |
NEMA Enclosure Type | NEMA 12, NEMA 13 |
Description | Door, Workstation Blank Top |
Application | Designed to replace the top door when cutouts are desired. Oil resistant gasket. Installed by removing hinge pin. Black quarter turn latches. Mounting hardware is included. Made of heavy gauge carbon steel. "SS" made of Type 304 stainless steel. |
Standards | NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- Saginaw Control & Engineering Enclosure Covers & Accessories