Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Door Stop, 20 Inch Cable
Mfr # SCE-CBL20
Zoro # G311164856
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Width 0.50 in
- Length 0.50 in
- Depth 0.50"
- Application Cable door stops designed for use with Consolet Enclosures to limit door travel on upward or downward traveling doors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-CBL20
- Zoro # G311164856
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 20 in |
Width | 0.50 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Application | Cable door stops designed for use with Consolet Enclosures to limit door travel on upward or downward traveling doors. |
Description | Door Stop, 20 Inch Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- Saginaw Control & Engineering Enclosure Covers & Accessories