Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Door, S.S. Blank Slope Top Workstation
Mfr # SCE-STWSSBTD
Zoro # G611164501
product price: $540.79
/ea
Free Shipping & Returns
$540.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.50 in
- Width 25.63 in
- Length 0.83 in
- Color Unpainted/Gray/White
- Finish Brushed/Powder Coated/Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-STWSSBTD
- Zoro # G611164501
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 21.50 in |
Width | 25.63 in |
Length | 0.83 in |
Depth | 0.83" |
Details
Item | Blank Panel |
Color | Unpainted/Gray/White |
Finish | Brushed/Powder Coated/Zinc Plated |
NEMA Enclosure Type | NEMA 12, NEMA 13 |
Description | Door, S.S. Blank Slope Top Workstation |
Application | Designed to replace the top door when cutouts are desired. Oil resistant gasket. Installed by removing hinge pin. Black quarter turn latches. Mounting hardware is included. Made of heavy gauge carbon steel. "SS" made of Type 304 stainless steel. |
Standards | NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste (A20N168LP)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- Saginaw Control & Engineering Enclosure Covers & Accessories