Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Door Latch, Slotted Black
Mfr # SCE-DLSBB
Zoro # G911164461
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 1 in
- Depth 1.00"
- Application Designed to replace black quarter turn latches when additional security is required.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DLSBB
- Zoro # G911164461
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Door Latch |
Application | Designed to replace black quarter turn latches when additional security is required. |
Cam | 6 mm Grip Cam Included, 28 mm Grip Cam Included |
Description | Door Latch, Slotted (Black) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED (992G1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1SQ)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- Saginaw Control & Engineering Enclosure Covers & Accessories