Shop All Electrical Enclosures
Saginaw Control & Engineering
Disconnect Enclosure, 70.87 in H, 22 in D
Mfr # SCE-TD181806LG
Zoro # G711157427
product price: $3,101.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,101.99
Free 30-Day Returns
Key Features
- Height 70.87 in
- Depth 22 in
- Finish RAL 7035 Gray Powder Coated
- Width 70.87 in
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TD181806LG
- Zoro # G711157427
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 70.87 in |
Depth | 22 in |
Width | 70.87 in |
Details
Item - Electrical Enclosure | Disconnect Enclosure |
Item | Disconnect Enclosure |
Finish | RAL 7035 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Description | 2DR IMS Disc. Enclosure |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.104 In. carbon steel; Seams continously welded and ground smooth; Flange trough collar around all sides of door opening; Heavy duty lifting eyes anchor into reinforced top; Body stiffeners in large enclosures for extra rigidity; Mounting holes provided in bottom of enclosure for installing plinth base or securing to the floor; Concealed hinges; Removable and inchangeable doors; Black zinc die cast Swing handle coinproof/padlocking handle on main door of disconnect enclosures. Padlocking handle slave; 3-point latching mechanism; Large removable print pocket on main door of disconnect enclosures; Mounting channels provided in top and bottom of enclosure; Pour in place oil & water resistant gasket; Mechanical interlock provided on two door disconnect enclosures and all enclosures are provided with provisions for system expansion; Ground stud on door & body; Gland plate provided in bottom of enclosure. |
Application | Can be bolted together in any desired multiple door arrangement; Designed to house electrical equipment and most standard type disconnects and circuit breakers, and provide protection from dust, dirt, water and oil. For outdoor application a drip shield and drain vent is recommended |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1A, 300V AC, 10kA at 300V AC (GMF-1)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F43201)
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE12X8X4)
- Saginaw Control & Engineering Electrical Enclosures