Shop All Electrical Enclosures
Saginaw Control & Engineering
Disconnect Enclosure, 24 in H, 12 in D
Mfr # SCE-EXR12-30T200
Zoro # G411156171
product price: $753.69
/ea
Free Shipping & Returns
$753.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 12 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Width 17 in
- Construction 0.075 In. steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Pour in place oil & water resistant gasket; Collar studs provided for mounting panels; Galvanized Subpanel installed; Concealed hinges; Black quarter turn latches; Latches are opened or closed with a screwdriver; Mounting hardware included; Cable Operated Mechanical interlock and hardware included; Provisions for Rotary Compact Fusible disconnect; For use with flange mount disconnect enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-EXR12-30T200
- Zoro # G411156171
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 12 in |
Width | 17 in |
Details
Item - Electrical Enclosure | Disconnect Enclosure |
Item | Disconnect Enclosure |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Construction | 0.075 In. steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Pour in place oil & water resistant gasket; Collar studs provided for mounting panels; Galvanized Subpanel installed; Concealed hinges; Black quarter turn latches; Latches are opened or closed with a screwdriver; Mounting hardware included; Cable Operated Mechanical interlock and hardware included; Provisions for Rotary Compact Fusible disconnect; For use with flange mount disconnect enclosures |
Description | External Disconnect Enclosure Rotary 30 to 200 amp |
Application | Designed for use with enclosures that require additional protection against Arc Flash. This enclosure can be used with an environmentally rated enclosure to isolate the main power supply. It increases personal protection by preventing incidental contact or exposure to the high voltage arc flash and shock hazard, and potentially reduces the PPE level for the lower risk components of the main enclosure. This External Disconnect Enclosure is designed specifically to accommodate the Rotary Compact Fusible disconnect Allen-Bradley 194R, Square D GS2, Eaton/Bussmann R9, Siemens CFS and Scocomec Fuserbloc Models. Aids in achieving compliance with NFPA 70E by concealing main power supply. |
Notes | Cable Operated Mechanical Locking; Patent US 11,396,762 B2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, PVC (PT155112)
- GREENGATE Neoswitch Sensor Ivory (ONW-P-1001-MV-V)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- Saginaw Control & Engineering Electrical Enclosures