Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
Desk, Writing Series 14
Mfr # SCE-1460W
Zoro # G411164466
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Made from heavy gauge steel; ANSI-61 gray powder coated.
- Description Desk, Writing (Series 14)
- Width 60.00"
- Depth 10.00"
- Height 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1460W
- Zoro # G411164466
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Width | 60.00" |
Depth | 10.00" |
Height | 3.00" |
Details
Finish | Made from heavy gauge steel; ANSI-61 gray powder coated. |
Description | Desk, Writing (Series 14) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- MIGHTY MAX BATTERY 12-Volt 10 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML10-12)
- SPECO TECHNOLOGIES Microphone Cable, XLR, 20 ft. (MCA20)
- ENERGIZER Button Cell Batery, 1.55V, PK5 (357-303TZ)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- THERMALTAK Thermaltake Toughliquid Ultra 280 - Processor Liquid Cooling System (CL-W374-PL14BL-A)
- VERTIV 1U Depth Adj Fixed Shelf 250Lbs (VRA3000)
- HI-TEC Copper & Aluminum Heat Sink Kit for Raspberry Pi (HI2611696)
- QUEST MFG Open Frame Wall Rack, 13U, 3' x 12"D, Black (WR1922-13-02)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- Saginaw Control & Engineering Computer Enclosure Accessories