Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
Desk, Writing Series 14
Mfr # SCE-1448W
Zoro # G811164523
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Made from heavy gauge steel; ANSI-61 gray powder coated.
- Height 3.00"
- Description Desk, Writing (Series 14)
- Depth 10.00"
- Width 48.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1448W
- Zoro # G811164523
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Height | 3.00" |
Depth | 10.00" |
Width | 48.00" |
Details
Finish | Made from heavy gauge steel; ANSI-61 gray powder coated. |
Description | Desk, Writing (Series 14) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 30 Ah 385 CCA AGM Sealed Lead Acid Battery (YTX30L-BS)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- BUSHNELL Binocular, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View (131056)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- MAYHEW BIT RAIL TRAY SCREWS INCLUDED (MY16070)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres K571 Covington Bakers Rack - Pewter; 50 x 27 x 13 in. (K571)
- HP ENTERPRISE Ap-Mnt-C Ap Mount Bracket Individual C (R3J17A)
- VESTIL Aluminum Storage Case, Large (CASE-L)
- NORPRO CANNING RACK 12.25"" (604)
- V7 V7 RMWC6UG-1N 6U Wall Mount Glass Door Enclosure (RMWC6UG-1N)
- Saginaw Control & Engineering Computer Enclosure Accessories