Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Defeater, Electrical Interlock
Mfr # SCE-EKDF
Zoro # G211164604
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in
- Width 0.63 in
- Length 2 in
- Depth 2.00"
- Application Designed to provide a key operated momentary contact switch with the contacts normally closed. Turning the key disengages the circuit to the electrical interlock, allowing access to the enclosure. May be used with SCE-E115I and SCE-E24I Electrical Interlock.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-EKDF
- Zoro # G211164604
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.63 in |
Width | 0.63 in |
Length | 2 in |
Depth | 2.00" |
Details
Application | Designed to provide a key operated momentary contact switch with the contacts normally closed. Turning the key disengages the circuit to the electrical interlock, allowing access to the enclosure. May be used with SCE-E115I and SCE-E24I Electrical Interlock. |
Voltage Range | 110 to 250VAC or 28VDC max |
Notes | UL File #E85080; UL File Model Number: S305A; Nema Type 1 & 12 |
Description | Defeater, Electrical Interlock |
Standards | UL Component Recognized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 30A, 32V AC, Not Applicable (AGU-30)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ025)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- Saginaw Control & Engineering Enclosure Covers & Accessories