Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Coverplate, Blank Disconnect S.S.
Mfr # SCE-DCPSS
Zoro # G611164778
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.50 in
- Width 1.50 in
- Length 0.08 in
- Application Designed to cover disconnect cutouts in the flange of the enclosure and have an oil-resistant gasket to seal against oil, dust, dirt, and water. Made of heavy gauge steel and powder coated ANSI-61 gray. Stainless plate is made of Type #304 stainless with #4 brushed finish.
- Depth 0.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DCPSS
- Zoro # G611164778
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7.50 in |
Width | 1.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Cover Plate |
Application | Designed to cover disconnect cutouts in the flange of the enclosure and have an oil-resistant gasket to seal against oil, dust, dirt, and water. Made of heavy gauge steel and powder coated ANSI-61 gray. Stainless plate is made of Type #304 stainless with #4 brushed finish. |
Description | Coverplate, Blank Disconnect S.S. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (FNQ-R-1-4/10)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- SQUARE D Power Distribution Block 600V 760A (9080LBC365212)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- Saginaw Control & Engineering Enclosure Covers & Accessories