Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Coverplate Blank Disc. For A-B F/D Cutout
Mfr # SCE-ABDCP
Zoro # G411164626
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.63 in
- Width 2 in
- Length 0.08 in
- Depth 0.08"
- Description Coverplate Blank Disc. For A-B F/D Cutout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ABDCP
- Zoro # G411164626
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 9.63 in |
Width | 2 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Cover Plate |
Description | Coverplate Blank Disc. For A-B F/D Cutout |
Application | Designed to cover disconnect cutouts in the flange of the enclosure and have an oil-resistant gasket to seal against oil, dust, dirt, and water. Made of heavy gauge steel and powder coated ANSI-61 gray. Stainless plate is made of Type #304 stainless with #4 brushed finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.40A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-4/10)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Saginaw Control & Engineering Enclosure Covers & Accessories