Shop All Electrical Enclosures
Saginaw Control & Engineering
Coupling Enclosure, 3.19 in H, 5.12 in D
Mfr # SCE-SAS360C
Zoro # G511157672
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.19 in
- Depth 5.12 in
- Finish #4 Brushed
- Width 5.12 in
- Notes Industry Standards; Maintains NEMA type 4, 4X and 12 and IP 66 enclosure rating when properly installed to installation instructions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAS360C
- Zoro # G511157672
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Height | 3.19 in |
Depth | 5.12 in |
Width | 5.12 in |
Details
Item - Electrical Enclosure | Coupling Enclosure |
Item | Coupling Enclosure |
Finish | #4 Brushed |
Notes | Industry Standards; Maintains NEMA type 4, 4X and 12 and IP 66 enclosure rating when properly installed to installation instructions. |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Heavy duty and reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options. |
Construction | 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Continuous closed tube - S, J and I shape designs; Closed tube acts as conduit for feeding wiring; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Stainless Steel Hardware included for installation of coupling to tube. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 150A, 2 Pole, 240V AC (QBL22150)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- Saginaw Control & Engineering Electrical Enclosures