Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Counter Balance Arm
Mfr # SCE-SAHCB97T132
Zoro # G411164589
product price: $4,412.99
/ea
Free Shipping & Returns
$4,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.12 in
- Width 6.97 in
- Length 40.67 in
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAHCB97T132
- Zoro # G411164589
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.12 in |
Width | 6.97 in |
Length | 40.67 in |
Depth | 40.67" |
Details
Item | Counter Balance Arm |
Material | Aluminum |
Color | Gray |
Finish | Powder Coated |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working height. Made of heavy-duty, reliable construction. Counter balance Systems can; be assembled as a wall mount or top mount. |
Construction | Cast aluminum couplings; Extruded aluminum tubes (6060T66); Rotating couplings have adjustable tensioner brakes to control movement while in use; Rigid, durable bearings in all rotating couplings withstand the stress of Continuous use; Open or closed tube design; Removable access covers on all couplings with 90 degree turn; Hardware and gasket included for installation of coupling to tube; Range of vertical movement 36.86 inches |
Description | Counter Balance Arm With Fine Balance Adjustment |
Counter Balance | With Fine Balance Adjustment |
Notes | Suspension System parts cannot be custom painted |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF BUSHNG RUBBR 3/4""DIA CD3 (61480)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55E)
- TRIPLETT Circuit Breaker Finder, 120/220 VAC (9650)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories