Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Counter Balance Arm
Mfr # SCE-SAHCB70T97
Zoro # G911164676
Free Shipping & Returns
$4,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.12 in
- Width 6.97 in
- Length 40.67 in
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAHCB70T97
- Zoro # G911164676
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.12 in |
Width | 6.97 in |
Length | 40.67 in |
Depth | 40.67" |
Details
Item | Counter Balance Arm |
Material | Aluminum |
Color | Gray |
Finish | Powder Coated |
Description | Counter Balance Arm With Fine Balance Adjustment |
Counter Balance | With Fine Balance Adjustment |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working height. Made of heavy-duty, reliable construction. Counter balance Systems can; be assembled as a wall mount or top mount. |
Construction | Cast aluminum couplings; Extruded aluminum tubes (6060T66); Rotating couplings have adjustable tensioner brakes to control movement while in use; Rigid, durable bearings in all rotating couplings withstand the stress of Continuous use; Open or closed tube design; Removable access covers on all couplings with 90 degree turn; Hardware and gasket included for installation of coupling to tube; Range of vertical movement 36.86 inches |
Notes | Suspension System parts cannot be custom painted |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- CALBRITE Coupling, Rigid, 3/4in., 1-41/64in.L, 316 SS (S60700CP00)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- Saginaw Control & Engineering Enclosure Covers & Accessories