Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
Consolet, ELJ
Mfr # SCE-8C12ELJ
Zoro # G711164654
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.00"
- Width 12.00"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Construction 0.063 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back.
- Depth 7.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-8C12ELJ
- Zoro # G711164654
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Height | 8.00" |
Width | 12.00" |
Depth | 7.09" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Construction | 0.063 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back. |
Description | Consolet, ELJ |
Application | Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included) |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for DR Power Field Mower 10483 104837 (ML18-1221141234)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- UNIDEN Uniden PRO510XL CB Radio w/7W Audio Output (PRO510XL)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- CORSAIR 7000D AIRFLOW Full Tower Case (CC-9011218-WW)
- APC Galaxy Vs Air Filter Kit For 521Mm Wide Ups (GVSOPT001)
- LIAN-LI Lian Li - Rgb Led Light Strip Set - Side (P28ARGB-W)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- Saginaw Control & Engineering Computer Enclosure Accessories