Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
Consolet, ELJ
Mfr # SCE-20C30ELJ
Zoro # G911164720
Free Shipping & Returns
$307.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.00"
- Width 30.00"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Depth 13.09"
- Notes Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20C30ELJ
- Zoro # G911164720
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Height | 20.00" |
Width | 30.00" |
Depth | 13.09" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Application | Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included) |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Construction | 0.063 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Battery 36V Cub (925-05494-1)
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Single Mode 10KM / LC / 1310nm, 0ºC~70ºC (SFP-S10)
- SPECO TECHNOLOGIES Camera, Dome, Fixed Lens, 12VDC (VL644T)
- AIPHONE Intercom (IE-1GD)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- PCCOOLER MULTIFUNCTIONAL COMPUTER MONITOR LIGHT BAR (RA99)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- METABO Metabo 11107SHPT 1.5 x 0.25 in. Electro Galvanized Finish Staples (11107SHPT)
- VESTIL Aluminum Storage Case, Large (CASE-L)
- VERTIV 1U Depth Adj Fixed Shelf 250Lbs (VRA3000)
- S.U.R. & R. AUTO PARTS FPT22 Tee Fitting (1) (SRRFPT017)
- Saginaw Control & Engineering Computer Enclosure Accessories