Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
Consolet, ELJ
Mfr # SCE-12C24ELJ
Zoro # G711164623
product price: $193.69
/ea
Free Shipping & Returns
$193.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.00"
- Width 24.00"
- Finish ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white.
- Application Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included)
- Depth 9.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12C24ELJ
- Zoro # G711164623
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Height | 12.00" |
Width | 24.00" |
Depth | 9.09" |
Details
Finish | ANSI-61 gray powder coating inside and out. Optional sub-panels are powder coated white. |
Application | Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included) |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.063 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell, 2016, 3V, PK2 (2016BP-2N)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- NITECORE SC4 Superb Charger 4-slot Battery Charger (SC4)
- ILC Replacement for At&t Bt183342 Battery (BT183342 BATTERY AT&T)
- LAB LAB:Pin Kit 3-in-1 Mini DUR-X (LMD3N1)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- LOWELL Vented Rack Shelf 2Ux14D (USV-214)
- PROGRESSIVE MARKETING PRODUCTS Tilting Mount, CTM-MS2 (CTM-MS2)
- SYBA Steel Pc Stand For Atx Case w/ Adj. (SY-ACC65057)
- QUEST MFG Quest Office Racks and Display, Black, 19" (WB19-0612N)
- Saginaw Control & Engineering Computer Enclosure Accessories