Shop All Electrical Enclosures
Saginaw Control & Engineering
Console Enclosure, 46-1/4 in H, 18-1/2 in D
Mfr # SCE-464919DCSS6
Zoro # G311154505
product price: $7,662.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$7,662.99
Free 30-Day Returns
Key Features
- Height 46-1/4 in
- Depth 18-1/2 in
- Finish #4 Brushed
- Width 49-1/4 in
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-464919DCSS6
- Zoro # G311154505
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 46-1/4 in |
Depth | 18-1/2 in |
Width | 49-1/4 in |
Details
Item - Electrical Enclosure | Console Enclosure |
Item | Console Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Application | This product is intended for indoor use. It provides protection to personnel against access to hazardous parts. In addition, it protects the equipment inside the enclosure against introduction of solid foreign objects, falling dirt and water. It is designed for use in a standing or sitting position, supports both single and dual access, and boasts a top that opens for easier accessibility. |
Construction | 0.075 In. stainless steel type 316; Seams continuously welded and ground smooth; 25 degree sloped top; Door props on sloped door to hold in the open position; Pour in place oil & water resistant gasket; Flange trough collar around all sides of door opening; Concealed hinges; Removable doors; Removable print pocket; Ground studs on door and body; Rubber pads with provision for leveling pads on bottom of enclosure; Black, quarter turn latches on top door; Keylocking black 3-point flush swing handle in front and rear doors; Mounting channels welded on sides of interior body for mounting optional panels; Mounting hardware included for optional sub-panels. |
Description | S.S. Console, Dual Access Overlapping Two Door |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 360J, Black, LED (TLP6B)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- Saginaw Control & Engineering Electrical Enclosures