Shop All Electrical Enclosures
Saginaw Control & Engineering
Console Enclosure, 4-1/4 in H, 15-1/2 in D
Mfr # SCE-403716SDCSS6
Zoro # G411154221
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,682.99
Free 30-Day Returns
Key Features
- Height 4-1/4 in
- Depth 15-1/2 in
- Finish #4 Brushed
- Width 37.25 in
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-403716SDCSS6
- Zoro # G411154221
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 4-1/4 in |
Depth | 15-1/2 in |
Width | 37.25 in |
Details
Item | Console Enclosure |
Item - Electrical Enclosure | Console Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Application | This product is intended for indoor use. It provides protection to personnel against access to hazardous parts. In addition, it protects the equipment inside the enclosure against introduction of solid foreign objects, falling dirt and water. It is designed for use in a standing or sitting position, supports both single and dual access, and boasts a top that opens for easier accessibility. |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.07 In. stainless steel type 316/316L; Seams continously welded and ground smooth; 25 degree sloped top; Door props on sloped door to hold in the open position; Pour in place oil & water resistant gasket; Flange trough collar around all sides of door opening; Concealed hinges; Removable doors; Removable print pocket; Ground stud on door & body; Rubber pads with provision for leveling pads on bottom of enclosure; Black, quarter turn latches on top door; Keylocking black 3 point flush swing handle on front doors; Mounting studs welded on back of interior body for mounting optional panels; Mounting hardware included for (1) optional sub-panel. |
Description | S.S. Console, Single Access Single Door |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- SEYMOUR OF SYCAMORE PRIMER -GREEN ZINC PHOSPHATE (TM16-899)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-304210WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2408GQRLP)
- Saginaw Control & Engineering Electrical Enclosures