Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 8500 BTU/Hr. 460 Volt
Mfr # SCE-NG8500B460V3
Zoro # G011231544
product price: $6,525.99
/ea
Free Shipping & Returns
$6,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 8500 BtuH
- Height 53.15"
- Width 15.55"
- Depth 8.26"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG8500B460V3
- Zoro # G011231544
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 53.15" |
Width | 15.55" |
Depth | 8.26" |
Details
Cooling Capacity | 8500 BtuH |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Cooling Method | Closed loop Refrigerant |
Item | Conditioner, NG Air |
Voltage | 460V |
Refrigerant | R134a |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Filter Drier Hfc Refrigerants (023Z5042)
- BALDOR-RELIANCE Dust Collector, Pedestal Mount, 7 (DC7)
- HOTPOD In-line Duct Fan Heater, 210 cfm, 8 in. (HP8-1440120-2T)
- ROBERTSHAW 1830-113 3Cha-1 Pilot Assembly (1830-113)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G050)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM890)
- Saginaw Control & Engineering Enclosure Air Conditioners