Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 8500 BTU/Hr. 230 Volt
Mfr # SCE-NG8500B230V
Zoro # G611231555
product price: $5,948.99
/ea
Free Shipping & Returns
$5,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 8500 BtuH
- Height 53.15"
- Width 15.55"
- Depth 8.26"
- Refrigerant R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG8500B230V
- Zoro # G611231555
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 53.15" |
Width | 15.55" |
Depth | 8.26" |
Details
Cooling Capacity | 8500 BtuH |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Item | Conditioner, NG Air |
Voltage | 230V AC |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18201.8 4PK)
- EXTRACT-ALL Carbon Filter, For G0708270, G3047506 (RF-400-3)
- HONEYWELL 121371A 1/2" Npt. Short Well (121371A)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM870)
- RITTAL Enclosure AC, Wall Mount, 5459 BtuH (3305514)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- MRCOOL 70k BTU 95% AFUE 2 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1624V24GM970)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- Saginaw Control & Engineering Enclosure Air Conditioners