Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 5290 BTU/Hr. 230 Volt
Mfr # SCE-NG5290B230V
Zoro # G811231492
product price: $4,583.99
/ea
Free Shipping & Returns
$4,583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 5290 BtuH
- Height 37.40"
- Width 15.55"
- Depth 9.80"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG5290B230V
- Zoro # G811231492
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 37.40" |
Width | 15.55" |
Depth | 9.80" |
Details
Cooling Capacity | 5290 BtuH |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Voltage | 230V AC |
Item | Conditioner, NG Air |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITE SEAL Flashing Titeseal 4X33 (TS433)
- AAON 15' EBC EBUS Cable Assembly (G029440)
- AIR HANDLER 15x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKE7)
- ZORO SELECT Air Circulator 42" Non-Oscillating, 115VAC, 9000/13000 CFM (QBX 4223)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM870)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- MRCOOL 3.5 Ton 14.5 SEER Variable Speed Central A/C Horizontal (MAC1642H48GM890)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- Saginaw Control & Engineering Enclosure Air Conditioners