Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 4095 BTU/Hr. 460 Volt
Mfr # SCE-NG4095B460V3
Zoro # G211231498
product price: $4,433.99
/ea
Free Shipping & Returns
$4,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 4095 BtuH
- Height 37.40"
- Width 12"
- Depth 8.26"
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG4095B460V3
- Zoro # G211231498
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 37.40" |
Width | 12" |
Depth | 8.26" |
Details
Cooling Capacity | 4095 BtuH |
Voltage | 460V |
Item | Conditioner, NG Air |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS R7849A1015 Ultraviolet (R7849A1015)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- ALL-FILTERS 12X24X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (12244.10 3PK)
- PARKER Filter/Dryer, 5/8 In, Flare (415)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G051)
- MRCOOL 90k BTU 95% AFUE 4 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1648V60GM990)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 21400/23400 BtuH (G572046G050)
- Saginaw Control & Engineering Enclosure Air Conditioners