Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 2970 BTU/Hr. 460 Volt
Mfr # SCE-NG2970B460V
Zoro # G411231533
product price: $3,940.99
/ea
Free Shipping & Returns
$3,940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2970 BtuH
- Height 37.40"
- Width 12"
- Depth 8.40"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG2970B460V
- Zoro # G411231533
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 37.40" |
Width | 12" |
Depth | 8.40" |
Details
Cooling Capacity | 2970 BtuH |
Item | Conditioner, NG Air |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Voltage | 460V |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14241.10 12PK)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 13,913 cfm, 11 5/8 in W. (FBF1010115V)
- FIELD CONTROLS Intake Vent Cap, 6 in. Size, Aluminum (IAH-6)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-342-THSS)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383500)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- Saginaw Control & Engineering Enclosure Air Conditioners