Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 2970 BTU/Hr. 120 Volt
Mfr # SCE-NG2970B120V
Zoro # G411231472
product price: $3,738.99
/ea
Free Shipping & Returns
$3,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2970 BtuH
- Height 37.40"
- Width 12"
- Depth 8.40"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG2970B120V
- Zoro # G411231472
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 37.40" |
Width | 12" |
Depth | 8.40" |
Details
Cooling Capacity | 2970 BtuH |
Voltage | 120V |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Item | Conditioner, NG Air |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.10H)
- WHITE-RODGERS 1F78-151 24V Or Millivolt Single (1F78-151)
- AMERI-VENT Pipe Section, 5" Dia., 2 ft. L (5E24)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM890)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V30GM845)
- FRIEDRICH Air Conditioner, 15-1/8" H x 19-7/8" W (CCF10B10A)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 8800/9800 BtuH (G520846G051)
- RITTAL Enclosure AC, Wall Mount, 5459 BtuH (3305514)
- Saginaw Control & Engineering Enclosure Air Conditioners