Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 2320 BTU/Hr. 230 Volt
Mfr # SCE-NG2320B230V
Zoro # G811231522
product price: $2,929.99
/ea
Free Shipping & Returns
$2,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2320 BtuH
- Height 23.62"
- Width 9.85"
- Depth 5.50"
- Cooling Method Closed loop Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG2320B230V
- Zoro # G811231522
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 23.62" |
Width | 9.85" |
Depth | 5.50" |
Details
Cooling Capacity | 2320 BtuH |
Cooling Method | Closed loop Refrigerant |
Voltage | 230V AC |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Refrigerant | R134a |
Item | Conditioner, NG Air |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5246)
- NU-CALGON Propylene Glycol, 55 gal, Blue (4188-35)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170246G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521226G050)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- Saginaw Control & Engineering Enclosure Air Conditioners