Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 1870 BTU/Hr. 120 Volt
Mfr # SCE-NG1870B120V
Zoro # G711231509
product price: $3,376.99
/ea
Free Shipping & Returns
$3,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1870 BtuH
- Height 14.56"
- Width 20.47"
- Depth 6"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG1870B120V
- Zoro # G711231509
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 14.56" |
Width | 20.47" |
Depth | 6" |
Details
Cooling Capacity | 1870 BtuH |
Voltage | 120V |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Cooling Method | Closed loop Refrigerant |
Item | Conditioner, NG Air |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Champion Fan, 12V, 3.19" W. (M142K)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- LAMBRO Guard Dryer Vent Universal Wht (1491W)
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H (8040304985)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 8800/9800 BtuH (G520846G051)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- MACCOURT 48x20x4 Wind Well Cover (4820E)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170246G010)
- RITTAL Enclosure AC, Roof Mount, 3688 BtuH (3383510)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- Saginaw Control & Engineering Enclosure Air Conditioners