Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 14300 BTU/Hr. 460 Volt
Mfr # SCE-NG14300B460V3
Zoro # G711231554
product price: $5,901.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,901.99
Free 30-Day Returns
Key Features
- Cooling Capacity 14300 BtuH
- Height 59.10"
- Width 17.91"
- Depth 10.63"
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG14300B460V3
- Zoro # G711231554
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 59.10" |
Width | 17.91" |
Depth | 10.63" |
Details
Cooling Capacity | 14300 BtuH |
Item | Conditioner, NG Air |
Voltage | 460V |
Cooling Method | Closed loop Refrigerant |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Refrigerant | R134a |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- YORK Limit Switch, 180 deg. F, Manual Reset (S1-024-26099-000)
- GAF LOUVER WHT PLSTC 12X12"" (SL12X12)
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- MRCOOL 1.5 Ton 14 SEER Variable Speed Central A/C Horizontal (MAC1618H30GM945)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 8800/9800 BtuH (G520846G051)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- MRCOOL 1.5 Ton 14.25 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM870)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- Saginaw Control & Engineering Enclosure Air Conditioners