Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 1195 BTU/Hr. 230 Volt
Mfr # SCE-NG1195B230V
Zoro # G811231515
Free Shipping & Returns
$2,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1195 BtuH
- Height 23.62"
- Width 9.85"
- Depth 5.30"
- Refrigerant R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG1195B230V
- Zoro # G811231515
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 23.62" |
Width | 9.85" |
Depth | 5.30" |
Details
Cooling Capacity | 1195 BtuH |
Refrigerant | R134a |
Item | Conditioner, NG Air |
Cooling Method | Closed loop Refrigerant |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Voltage | 230V AC |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ductfree Filter (97007696)
- ETERNABOND Roof Repair Tape, Size 2 In x 4 Ft, White (RSPW-2-4R)
- PRO-SET Hose Core Depressor (HXD)
- PARKER Filter, Dryer, Shell (P-969)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM945)
- RITTAL Enclosure Air Conditioner, Wall Mount (3187930)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 908/1023 BtuH (N170116G010)
- RITTAL Enclosure Air Conditioner, Wall Mount (3186930)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- Saginaw Control & Engineering Enclosure Air Conditioners