Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, NG Air 1195 BTU/Hr. 120 Volt
Mfr # SCE-NG1195B120V
Zoro # G011231551
product price: $2,698.99
/ea
Free Shipping & Returns
$2,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1195 BtuH
- Height 23.62"
- Width 9.85"
- Depth 5.30"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NG1195B120V
- Zoro # G011231551
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 23.62" |
Width | 9.85" |
Depth | 5.30" |
Details
Cooling Capacity | 1195 BtuH |
Item | Conditioner, NG Air |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Cooling Method | Closed loop Refrigerant |
Voltage | 120V |
Refrigerant | R134a |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14201.11 12PK)
- AAF FLANDERS AAF 18 in. W X 18 in. H X 2 in. D Polyester 8 MERV Pre-Pleat Filter 1 pk (80055.021818)
- OEM OIL EQUIPMENT MANUFACTURING 3100 Speedfill Cap Replaces (3100)
- RHEEM 43-25136-17 Capacitor - 70/370 (43-25136-1)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM845)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM945)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- RITTAL Enclosure Air Conditioner, Wall Mount (3188940)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- Saginaw Control & Engineering Enclosure Air Conditioners