Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 8500 BTU/Hr. 230 Volt
Mfr # SCE-AC8500B230VSS6
Zoro # G111231512
product price: $7,393.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$7,393.99
Free 30-Day Returns
Key Features
- Cooling Capacity 8500 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Heating kW 1500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC8500B230VSS6
- Zoro # G111231512
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 8500 BtuH |
Heating kW | 1500 W |
Voltage | 230V AC |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Item | Conditioner, Air |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10 X 36x 1 Washable Electrostatic Furnace Air Filter (10361.E)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370S-N, 1/2HP, 1PH, 11070 CFM, With Shutter (36D370S-N)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280426G050)
- MRCOOL 110k BTU 80% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V48GM811)
- MRCOOL 5 Ton 14.25 SEER Variable Speed Central A/C Upflow (MAC1660V60GM911)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- Saginaw Control & Engineering Enclosure Air Conditioners