Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 8500 BTU/Hr. 230 Volt
Mfr # SCE-AC8500B230VSS
Zoro # G211231467
product price: $6,174.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$6,174.99
Free 30-Day Returns
Key Features
- Cooling Capacity 8500 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Standards NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC8500B230VSS
- Zoro # G211231467
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 8500 BtuH |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Item | Conditioner, Air |
Heating kW | 1500 W |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Voltage | 230V AC |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 4 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (558000)
- AIR HANDLER 12" x 12" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U636)
- ZORO SELECT Fan Switch, Closes at 160,120-277V (6UEE0)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM870)
- MRCOOL 45k BTU 80% AFUE 2 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1624V24GM845)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G051)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305510)
- FRIEDRICH Air Conditioner, 15-1/8" H x 19-7/8" W (CCF10B10A)
- Saginaw Control & Engineering Enclosure Air Conditioners