Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 8500 BTU/Hr. 120 Volt
Mfr # SCE-AC8500B120VSS6
Zoro # G611231548
product price: $7,694.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,694.99
Free 30-Day Returns
Key Features
- Cooling Capacity 8500 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC8500B120VSS6
- Zoro # G611231548
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 8500 BtuH |
Voltage | 120V |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Cooling Method | Closed loop Refrigerant |
Item | Conditioner, Air |
Refrigerant | R134a |
Heating kW | 1500 W |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Wicking Filter for Mfr. No. MA1201 (MAF1)
- DAYTON Exhaust Vent, 24 In (4YC55)
- IO HVAC CONTROLS Heating Thermostat, 60 deg. (IO-TS60)
- DAIKIN Handle, Non - Locking (113163101)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- MRCOOL 70k BTU 95% AFUE 2 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1624V24GM970)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM890)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM870)
- Saginaw Control & Engineering Enclosure Air Conditioners