Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 8500 BTU/Hr. 120 Volt
Mfr # SCE-AC8500B120V
Zoro # G711231493
product price: $4,503.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,503.99
Free 30-Day Returns
Key Features
- Cooling Capacity 8500 BtuH
- Height 61.02"
- Width 18"
- Depth 13.98"
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC8500B120V
- Zoro # G711231493
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 61.02" |
Width | 18" |
Depth | 13.98" |
Details
Cooling Capacity | 8500 BtuH |
Item | Conditioner, Air |
Voltage | 120V |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Refrigerant | R134a |
Heating kW | 1500 W |
Cooling Method | Closed loop Refrigerant |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- GRUNDFOS 596630 Check Valve Kit For (596630)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201300)
- RITTAL Enclosure AC, Roof Mount, 1742 BtuH (3382500)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 12000/12500 BtuH (G521216G050)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM890)
- Saginaw Control & Engineering Enclosure Air Conditioners