Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 6800 BTU/Hr. 460 Volt
Mfr # SCE-AC6800B460V3SS
Zoro # G711231486
product price: $5,482.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,482.99
Free 30-Day Returns
Key Features
- Cooling Capacity 6800 BtuH
- Height 45.28"
- Width 15.55"
- Depth 10.63"
- Heating kW 1000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC6800B460V3SS
- Zoro # G711231486
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 45.28" |
Width | 15.55" |
Depth | 10.63" |
Details
Cooling Capacity | 6800 BtuH |
Heating kW | 1000 W |
Item | Conditioner, Air |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Voltage | 460V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 48H x 30W (20UA50)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- ALL-FILTERS 20X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20254.12 3PK)
- HONEYWELL HOME UNIVERSAL HOT SURFACE IGNITER OVERP, PK 6 (Q3200U2002)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280626G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- Saginaw Control & Engineering Enclosure Air Conditioners