Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 6800 BTU/Hr. 460 Volt
Mfr # SCE-AC6800B460V3
Zoro # G911231507
Free Shipping & Returns
$5,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 6800 BtuH
- Height 45.28"
- Width 15.55"
- Depth 10.63"
- Refrigerant R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC6800B460V3
- Zoro # G911231507
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 45.28" |
Width | 15.55" |
Depth | 10.63" |
Details
Cooling Capacity | 6800 BtuH |
Refrigerant | R134a |
Heating kW | 1000 W |
Item | Conditioner, Air |
Voltage | 460V |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Cooling Method | Closed loop Refrigerant |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Pipe Pellet Vent 3X24In Galv (3VP-24)
- CADET Heater Baseb 1000W 4' Wh (09954)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- GENERAL FILTERS 12 psi 3/8 In. NPT Fuel Oil Filter Replacement Cartridge (2A710A)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- Saginaw Control & Engineering Enclosure Air Conditioners