Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 6800 BTU/Hr. 230 Volt
Mfr # SCE-AC6800B230VSS
Zoro # G111231543
product price: $7,309.99
/ea
Free Shipping & Returns
$7,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 6800 BtuH
- Height 45.28"
- Width 15.55"
- Depth 10.63"
- Cooling Method Closed loop Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC6800B230VSS
- Zoro # G111231543
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 45.28" |
Width | 15.55" |
Depth | 10.63" |
Details
Cooling Capacity | 6800 BtuH |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Heating kW | 1000 W |
Item | Conditioner, Air |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Voltage | 230V AC |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (3FRG7)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- FILTRETE Pleated Allergen Air Filter, 12 MERV, Polyester, 20 in W x 25 in H x 5 in D (NDP03-5IN-2)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length, -1 (302347-000)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1398/1776 BtuH (N170216G010)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Enclosure AC, Wall Mount, 2252 BtuH (3303514)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- Saginaw Control & Engineering Enclosure Air Conditioners