Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 5100 BTU/Hr. 460 Volt
Mfr # SCE-AC5100B460VSS6
Zoro # G011231483
product price: $7,958.99
/ea
Free Shipping & Returns
$7,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 5100 BtuH
- Height 45.28"
- Width 15.55"
- Depth 10.63"
- Standards NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC5100B460VSS6
- Zoro # G011231483
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 45.28" |
Width | 15.55" |
Depth | 10.63" |
Details
Cooling Capacity | 5100 BtuH |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Heating kW | 1000 W |
Refrigerant | R134a |
Item | Conditioner, Air |
Cooling Method | Closed loop Refrigerant |
Voltage | 460V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- CENTROTHERM Centrotherm IASCM04 InnoFlue Residential SW Support Clamp with 3/8" Nut - 4" D (IASCM04)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Patio Style, 120 Volt, Includes Tripod Mount (HS-1500-TT)
- FRIGIDAIRE Water Filter (WF3CB)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G050)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 1513/1727 BtuH (N170226G010)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- MRCOOL 4 Ton 15.1 SEER Variable Speed Central A/C Horizontal (MAC1648H51GM911)
- Saginaw Control & Engineering Enclosure Air Conditioners