Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 5100 BTU/Hr. 460 Volt
Mfr # SCE-AC5100B460VSS
Zoro # G511231532
product price: $7,043.99
/ea
Free Shipping & Returns
$7,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 5100 BtuH
- Height 45.28"
- Width 15.55"
- Depth 10.63"
- Heating kW 1000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC5100B460VSS
- Zoro # G511231532
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 45.28" |
Width | 15.55" |
Depth | 10.63" |
Details
Cooling Capacity | 5100 BtuH |
Heating kW | 1000 W |
Item | Conditioner, Air |
Voltage | 460V |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE 32,000 Btu, Dual Fuel Propane And Natural Gas, Yellow Flame, Zero C (FDI32R)
- SENTRY STAINLESS SINGLE HELICAL SAMPLE COOLER OTHER HEAT EXCHANGER (FLR6222)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (6B649)
- TINKERTOOLS High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (TI13368)
- MRCOOL 2.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM870)
- RITTAL Enclosure Air Conditioner, Wall Mount (3187930)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- Saginaw Control & Engineering Enclosure Air Conditioners