Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 5100 BTU/Hr. 230 Volt
Mfr # SCE-AC5100B230VSS
Zoro # G711231561
product price: $6,500.99
/ea
Free Shipping & Returns
$6,500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 5100 BtuH
- Height 45.28"
- Width 15.55"
- Depth 10.63"
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC5100B230VSS
- Zoro # G711231561
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 45.28" |
Width | 15.55" |
Depth | 10.63" |
Details
Cooling Capacity | 5100 BtuH |
Voltage | 230V AC |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Item | Conditioner, Air |
Heating kW | 1000 W |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET GASKET REPL PICK &GASKETS (19047)
- AIR HANDLER 20-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B845)
- HEIL QUAKER /ICP Switch Vent Press 90+ Single B (Replaces 1013801) (1192930 )
- SIEMENS TfThermostat Cover, White (192-252W)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- MRCOOL 70k BTU 95% AFUE 2 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1624V24GM970)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V30GM845)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- Saginaw Control & Engineering Enclosure Air Conditioners