Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 3400 BTU/Hr. 460 Volt
Mfr # SCE-AC3400B460V
Zoro # G011231469
Free Shipping & Returns
$4,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 3400 BtuH
- Height 35.43"
- Width 12"
- Depth 10.63"
- Refrigerant R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC3400B460V
- Zoro # G011231469
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 35.43" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 3400 BtuH |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Heating kW | 400 W |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Voltage | 460V |
Item | Conditioner, Air |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 5" BVENT Tall Cone Flat Roof Flashing (5BVFF)
- BRAY Butterfly Valve, 120V, 8 in. (70-0201-113DA-536A)
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- SUNTEC Prv-38P 3/8" Oil Safety Valve (PRV-38P)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385510)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- Saginaw Control & Engineering Enclosure Air Conditioners