Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 3400 BTU/Hr. 230 Volt
Mfr # SCE-AC3400B230VSS6
Zoro # G711231523
product price: $6,778.99
/ea
Free Shipping & Returns
$6,778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 3400 BtuH
- Height 35.43"
- Width 12"
- Depth 10.63"
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC3400B230VSS6
- Zoro # G711231523
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 35.43" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 3400 BtuH |
Voltage | 230V AC |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Heating kW | 400 W |
Refrigerant | R134a |
Cooling Method | Closed loop Refrigerant |
Item | Conditioner, Air |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Defrost Timer (EDT11)
- GOODMAN Condenser, Fan Motor, 1350 rpm, PTAC (0131P00033S)
- BEVERAGE-AIR Door Gasket, 22-3/8" x 31-1/4" (712-013C-12)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V30GM845)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- Saginaw Control & Engineering Enclosure Air Conditioners