Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 3400 BTU/Hr. 230 Volt
Mfr # SCE-AC3400B230V
Zoro # G711231516
product price: $4,000.99
/ea
Free Shipping & Returns
$4,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 3400 BtuH
- Height 35.43"
- Width 12"
- Depth 10.63"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC3400B230V
- Zoro # G711231516
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 35.43" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 3400 BtuH |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Cooling Method | Closed loop Refrigerant |
Voltage | 230V AC |
Refrigerant | R134a |
Heating kW | 400 W |
Item | Conditioner, Air |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Front Cover Face Pnl, 22038/30036 Series (4313)
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 hp (7M7X6)
- SUPCO Flame Sensor, Mfr. No. LH33ZS004, LP/NG (FLS014)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 6000/6400 BtuH (G280616G050)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384510)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- MACCOURT 48x20x4 Wind Well Cover (4820E)
- Saginaw Control & Engineering Enclosure Air Conditioners