Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 2550 BTU/Hr. 460 Volt
Mfr # SCE-AC2550B460VSS
Zoro # G111231468
product price: $5,369.99
/ea
Free Shipping & Returns
$5,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2550 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC2550B460VSS
- Zoro # G111231468
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 2550 BtuH |
Voltage | 460V |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Item | Conditioner, Air |
Heating kW | 400 W |
Cooling Method | Closed loop Refrigerant |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2JUH8)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFBUP)
- SUPCO Thermostat, Wt 0.085 Lbs (SL2690)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 21400/23400 BtuH (G572046G050)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305540)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328540)
- RITTAL Heat Exchanger, Wall Mount, 37.00"H, 6.00"D (3374110)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302100)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126115)
- Saginaw Control & Engineering Enclosure Air Conditioners