Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 2550 BTU/Hr. 460 Volt
Mfr # SCE-AC2550B460V
Zoro # G811231485
product price: $3,655.99
/ea
Free Shipping & Returns
$3,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2550 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Heating kW 400 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC2550B460V
- Zoro # G811231485
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 2550 BtuH |
Heating kW | 400 W |
Voltage | 460V |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Cooling Method | Closed loop Refrigerant |
Item | Conditioner, Air |
Refrigerant | R134a |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC KREUTER Csc-2003 Vav Control; Da/No (CSC-2003)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HENRY Roof Sealant, White (HE289063)
- DURAFLOW FILTRATION Filters for Broan 97007725, Broan S97007725, and more (A61053- 2 Pack)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Upflow (MAC1630V36GM945)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H30GM945)
- RITTAL Enclosure AC, Wall Mount, 3753 BtuH (3304514)
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- Saginaw Control & Engineering Enclosure Air Conditioners