Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 2550 BTU/Hr. 230 Volt
Mfr # SCE-AC2550B230VSS6
Zoro # G611231500
product price: $5,757.99
/ea
Free Shipping & Returns
$5,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2550 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Refrigerant R134a
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC2550B230VSS6
- Zoro # G611231500
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 2550 BtuH |
Refrigerant | R134a |
Heating kW | 400 W |
Item | Conditioner, Air |
Cooling Method | Closed loop Refrigerant |
Voltage | 230V AC |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V1-408060-170)
- FIREYE Mep230H Programmer, Selectable (MEP230H)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 11100/12000 BtuH (G521246G050)
- RITTAL Enclosure AC, Roof Mount, 5191 BtuH (3384500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 21400/23400 BtuH (G572046G050)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM945)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304500)
- MRCOOL 90k BTU 95% AFUE 4 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1648V60GM990)
- Saginaw Control & Engineering Enclosure Air Conditioners