Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 2550 BTU/Hr. 230 Volt
Mfr # SCE-AC2550B230V
Zoro # G511231471
product price: $3,281.99
/ea
Free Shipping & Returns
$3,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 2550 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Cooling Method Closed loop Refrigerant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC2550B230V
- Zoro # G511231471
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 2550 BtuH |
Cooling Method | Closed loop Refrigerant |
Voltage | 230V AC |
Item | Conditioner, Air |
Heating kW | 400 W |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Precision Tank Heater, 1000W (TAT30002)
- KOCH Filter, HEPA99.99, Prtcl, 30x36x5.875" (H29G3X1)
- HEAT WAGON Ignitor (103934-01)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- MRCOOL 70k BTU 95% AFUE 3 Ton 16 SEER Variable Speed Central A/C Upflow (MAC1636V36GM970)
- MRCOOL 2.5 Ton 15.5 SEER Variable Speed Central A/C Horizontal (MAC1630H30GM945)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 5400/6000 BtuH (G280646G050)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- RITTAL Enclosure Air Conditioner, Wall Mount (3185830)
- RITTAL Heat Exchangr, Roofmount, 10246/13661 BtuH (3210510)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- Saginaw Control & Engineering Enclosure Air Conditioners