Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1870 BTU/Hr. 460 Volt
Mfr # SCE-AC1870B460VSS
Zoro # G911231491
product price: $5,211.99
/ea
Free Shipping & Returns
$5,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1870 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1870B460VSS
- Zoro # G911231491
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 1870 BtuH |
Voltage | 460V |
Heating kW | 400 W |
Item | Conditioner, Air |
Refrigerant | R134a |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Cooling Method | Closed loop Refrigerant |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- SCOTCH 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL13-4)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM870)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- MRCOOL 5 Ton 14.25 SEER Variable Speed Central A/C Upflow (MAC1660V60GM911)
- MRCOOL 1.5 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1618H24GM845)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H30GM945)
- Saginaw Control & Engineering Enclosure Air Conditioners