Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1870 BTU/Hr. 460 Volt
Mfr # SCE-AC1870B460V
Zoro # G011231476
product price: $3,506.99
/ea
Free Shipping & Returns
$3,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1870 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1870B460V
- Zoro # G011231476
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 1870 BtuH |
Item | Conditioner, Air |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56; cULus Listed |
Voltage | 460V |
Refrigerant | R134a |
Heating kW | 400 W |
Cooling Method | Closed loop Refrigerant |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFG14X20X5AM13 14x20x5 MERV 13 Honeywell FC40R1110 Return Grille Filter Pack of - 2 (DPFG14X20X5AM13)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- PANACEA Fp Screen Flat W/Doors (15910)
- CALEFFI 521509A 3-Way Thermostatic (521509A)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM870)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 19000/20500 BtuH (G572026G050)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 4600/4900 BtuH (G280426G050)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328510)
- RITTAL Enclosure AC, Wall Mount, 5157 BtuH (3305500)
- MRCOOL 3.5 Ton 15.1 SEER Variable Speed Central A/C Upflow (MAC1642V48GM811)
- Saginaw Control & Engineering Enclosure Air Conditioners