Shop All Enclosure Air Conditioners
Saginaw Control & Engineering
Conditioner, Air 1870 BTU/Hr. 230 Volt
Mfr # SCE-AC1870B230VSS
Zoro # G911231477
product price: $4,811.99
/ea
Free Shipping & Returns
$4,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cooling Capacity 1870 BtuH
- Height 32.68"
- Width 12"
- Depth 10.63"
- Standards NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-AC1870B230VSS
- Zoro # G911231477
- Country of Origin Malta
- Category Enclosure Air Conditioners
Dimensions
Height | 32.68" |
Width | 12" |
Depth | 10.63" |
Details
Cooling Capacity | 1870 BtuH |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Item | Conditioner, Air |
Heating kW | 400 W |
Voltage | 230V AC |
Cooling Method | Closed loop Refrigerant |
Refrigerant | R134a |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 10x30x1 FBG Furn Filter (10055.01103)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- COPELAND Compressor, 1 HP, 208/230V, 1-Phase (RST64C1E-CAV-959)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- MRCOOL 1.5 Ton 14 SEER Variable Speed Central A/C Horizontal (MAC1618H30GM945)
- MRCOOL 2 Ton 16 SEER Variable Speed Central A/C Horizontal (MAC1624H24GM845)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110426G306)
- Saginaw Control & Engineering Enclosure Air Conditioners